Motion
201755300915000

THK AMERICA INC
201755300915000

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 1500 mm Max Length
MI ITEM #00033732
MFR #201755300915000
List Price$1,219.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201755300915000

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 1500 mm Max Length
MI ITEM #00033732
MFR #201755300915000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,219.58/each for your price

Overview

Mfr description
HSR55-1500L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    1500 mm
  • Nominal Rail Size
    55 mm
  • Rail Screw Size
    M16
  • Hardness
    58 to 64 HRC
  • Load Capacity
    119 kN
  • Series
    HSR55
  • Weight
    48.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text