Motion
HSR55-2580L

THK AMERICA INC
HSR55-2580L

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 2580 mm Max Length
MI ITEM #00033734
MFR #HSR55-2580L
List Price$2,227.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR55-2580L

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 2580 mm Max Length
MI ITEM #00033734
MFR #HSR55-2580L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,227.05/each for your price

Overview

Mfr description
HSR55-2580L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    2580 mm
  • Nominal Rail Size
    55 mm
  • Rail Screw Size
    M16
  • Hardness
    58 to 64 HRC
  • Load Capacity
    119 kN
  • Series
    HSR55
  • Weight
    83.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text