Motion
HSR55-2940L

THK AMERICA INC
HSR55-2940L

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 2940 mm Max Length, Global Standard
MI ITEM #00033735
MFR #HSR55-2940L
Price$1,991.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR55-2940L

Linear Guide Standard Ball Profile Rail - Series: HSR55, 55 mm Rail, 2940 mm Max Length, Global Standard
MI ITEM #00033735
MFR #HSR55-2940L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,991.72/each

Specifications

Dimensions

  • Maximum Length
    2940 mm
  • Nominal Rail Size
    55 mm
  • Rail Screw Size
    M16
  • Weight
    97.00 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    119 kN
  • Measurement Standard
    Metric
  • Rail Style
    Global Standard
  • Rail Type
    Global Standard
  • Series
    HSR55

Overview

Mfr description
HSR55-2940L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought