Motion
201555222009000

THK AMERICA INC
201555222009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 80 mm High, 99.50 mm Wide, 201.10 mm Long, Load Capacity: 119 kN
MI ITEM #00033743
MFR #201555222009000
Price$468.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201555222009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-LR, Narrow Long Block, 80 mm High, 99.50 mm Wide, 201.10 mm Long, Load Capacity: 119 kN
MI ITEM #00033743
MFR #201555222009000

Mfr description
HSR55LR1SS(GK) BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.64/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    201.10 mm
  • Overall Width
    99.50 mm
  • Weight
    11.02 lbs

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Long Block
  • Dynamic Load Capacity
    148 kN, 33271.72 lbf
  • Load Capacity
    119 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-LR
  • Static Load Capacity
    194 kN, 43612.92 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)