Motion
201555122009000

THK AMERICA INC
201555122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 80 mm High, 100 mm Wide, 163 mm Long, Load Capacity: 88.5 kN
MI ITEM #00033744
MFR #201555122009000
Price$380.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201555122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-R, Narrow Block, 80 mm High, 100 mm Wide, 163 mm Long, Load Capacity: 88.5 kN
MI ITEM #00033744
MFR #201555122009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$380.52/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    163 mm
  • Overall Width
    100 mm
  • Weight
    8.82 lbs

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    121 kN, 27201.88 lbf
  • Load Capacity
    88.5 kN
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    HSR-R
  • Static Load Capacity
    148 kN, 33271.72 lbf

Overview

Mfr description
HSR55R1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought