Motion
201765350926200

THK AMERICA INC
201765350926200

Linear Guide Standard Ball Profile Rail - Series: HSR65, 65 mm Rail, 2620 mm Max Length
MI ITEM #00033749
MFR #201765350926200
Your Price$2,179.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
201765350926200

Linear Guide Standard Ball Profile Rail - Series: HSR65, 65 mm Rail, 2620 mm Max Length
MI ITEM #00033749
MFR #201765350926200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,179.58/each(List $2,724.48)

Overview

Mfr description
HSR65-2620L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Maximum Length
    2620 mm
  • Nominal Rail Size
    65 mm
  • Rail Screw Size
    M18
  • Hardness
    58 to 64 HRC
  • Load Capacity
    192 kN
  • Series
    HSR65
  • Weight
    127.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text