1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
HSR65-3000L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: HSR, 65 mm Rail
MI ITEM #
00033750
MFR #
HSR65-3000L(GK) RAIL
Price
$2,745.18
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC HSR65-3000L(GK) RAIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
HSR65-3000L(GK) RAIL
Standard Ball Carriage Profile Rail - Series: HSR, 65 mm Rail
MI ITEM #
00033750
MFR #
HSR65-3000L(GK) RAIL
Mfr description
HSR65-3000L(GK) RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,745
.18
/each
Add to Cart
Specifications
Dimensions
Nominal Rail Size
65 mm
Overall Height
70 mm
Overall Length
3000 mm
Overall Width
63 mm
Details
Measurement Standard
Metric
Series
HSR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items