Motion
RB3510UUCC0

THK AMERICA INC
RB3510UUCC0

35 mm Bore Diameter, 60 mm Outside Diameter, 10 mm Overall Width
MI ITEM #00033983
MFR #RB3510UUCC0
List Price$260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB3510UUCC0

35 mm Bore Diameter, 60 mm Outside Diameter, 10 mm Overall Width
MI ITEM #00033983
MFR #RB3510UUCC0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.08/each for your price

Overview

Mfr description
RB3510UUCCO

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    60 mm
  • Overall Width
    10 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text