1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
RSR12WVM-110LM
Miniature Ball Profile Rail - RSR12WVM, Metric, Ball Rail, 12 mm, 4.02 kN Load Capacity, 110 mm Maximum Length
MI ITEM #
00034158
MFR #
RSR12WVM-110LM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
THK AMERICA INC RSR12WVM-110LM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
RSR12WVM-110LM
Miniature Ball Profile Rail - RSR12WVM, Metric, Ball Rail, 12 mm, 4.02 kN Load Capacity, 110 mm Maximum Length
MI ITEM #
00034158
MFR #
RSR12WVM-110LM
Mfr description
RSR12WVMUU+110LM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Length
110 mm
Nominal Rail Size
12 mm
Rail Screw Size
M4.5
Details
Hardness
58 to 64 HRC
Load Capacity
4.02 kN
Material
Stainless Steel
Measurement Standard
Metric
Rail Type
Ball Rail
Series
RSR12WVM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items