Motion
200315322009000

THK AMERICA INC
200315322009000

Standard Ball Carriage Profile Rail - Series: SR-TB, 24 mm High, 52 mm Wide, 57 mm Long, Load Capacity: 9.51 kN
MI ITEM #00034214
MFR #200315322009000
Your Price$236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200315322009000

Standard Ball Carriage Profile Rail - Series: SR-TB, 24 mm High, 52 mm Wide, 57 mm Long, Load Capacity: 9.51 kN
MI ITEM #00034214
MFR #200315322009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$236.34/each(List $295.43)

Overview

Mfr description
SR15TB1SSM(GK) BLOCK

Specifications

  • Series
    SR-TB
  • Nominal Rail Size
    15 mm
  • Overall Height
    24 mm
  • Overall Length
    57 mm
  • Overall Width
    52 mm
  • Seal Type
    SS
  • Bearing Material
    Stainless Steel
  • Load Capacity
    9.51 kN
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought