Motion
200315122009000

THK AMERICA INC
200315122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Narrow Block, 15 mm Rail Size, 57 mm Wide, Load Capacity: 9.51 kN
MI ITEM #00034216
MFR #200315122009000
Your Price$214.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200315122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Narrow Block, 15 mm Rail Size, 57 mm Wide, Load Capacity: 9.51 kN
MI ITEM #00034216
MFR #200315122009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.12/each(List $267.65)

Overview

Mfr description
SR15W1SSM(GK) BLOCK

Specifications

  • Series
    SR-W
  • Block Type
    Narrow Block
  • Nominal Rail Size
    15 mm
  • Overall Length
    57 mm
  • Seal Type
    SS
  • Bearing Material
    Stainless Steel
  • Load Capacity
    9.51 kN
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought