Motion
SR20-220LM

THK AMERICA INC
SR20-220LM

Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 220 mm Max Length, Standard
MI ITEM #00034218
MFR #SR20-220LM
Your Price$141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR20-220LM

Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 220 mm Max Length, Standard
MI ITEM #00034218
MFR #SR20-220LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.40/each(List $176.75)

Overview

Mfr description
SR20-220LM(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    220 mm
  • Nominal Rail Size
    20 mm
  • Overall Length
    220 mm
  • Rail Screw Size
    M6
  • Hardness
    58 to 64 HRC
  • Load Capacity
    12.5 kN
  • Series
    SR20
  • Weight
    4.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought