Motion
SR20-1000LM

THK AMERICA INC
SR20-1000LM

Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 1000 mm Max Length
Mi Item #00034224
MFR #SR20-1000LM
Price$628.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR20-1000LM

Linear Guide Standard Ball Profile Rail - Series: SR20, 20 mm Rail, 1000 mm Max Length
Mi Item #00034224
MFR #SR20-1000LM

Mfr description
SR20-1000LM(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.73/each

Specifications

Dimensions

  • Maximum Length
    1000 mm
  • Nominal Rail Size
    20 mm
  • Rail Screw Size
    M6
  • Weight
    4.41 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    12.5 kN
  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    SR20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)