Motion
SR25-220LY

THK AMERICA INC
SR25-220LY

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 220 mm Max Length, Standard
MI ITEM #00034232
MFR #SR25-220LY
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25-220LY

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 220 mm Max Length, Standard
MI ITEM #00034232
MFR #SR25-220LY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.00/each

Specifications

Dimensions

  • Maximum Length
    220 mm
  • Nominal Rail Size
    25 mm
  • Overall Height
    18 mm
  • Overall Length
    220 mm
  • Overall Width
    23 mm
  • Rail Screw Size
    M7
  • Weight
    5.95 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    20.3 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Ball Rail
  • Series
    SR25

Overview

Mfr description
SR25-220LY(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought