Motion
200325122009000

THK AMERICA INC
200325122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Narrow Block, 33 mm High, 48 mm Wide, 83 mm Long, Load Capacity: 20.3 kN
Mi Item #00034245
MFR #200325122009000
Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200325122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Narrow Block, 33 mm High, 48 mm Wide, 83 mm Long, Load Capacity: 20.3 kN
Mi Item #00034245
MFR #200325122009000

Mfr description
SR25W1SSM(GK) BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.76/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    33 mm
  • Overall Length
    83 mm
  • Overall Width
    48 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    21.6 kN, 4855.88 lbf
  • Extended Features
    End Seals, Side Seals, Stainless Steel LM Block, Stainless Steel LM Rail
  • Included Accessories
    Grease Nipple
  • Load Capacity
    20.3 kN
  • Lubrication
    Grease Nipple
  • Measurement Standard
    Metric
  • Preload
    Medium Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    SR-W
  • Static Load Capacity
    30.9 kN, 6946.6 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)