Motion
200245225905700

THK AMERICA INC
200245225905700

Linear Guide Standard Ball Profile Rail - Series: SR45, 45 mm Rail, 570 mm Max Length
MI ITEM #00034258
MFR #200245225905700
List Price$464.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200245225905700

Linear Guide Standard Ball Profile Rail - Series: SR45, 45 mm Rail, 570 mm Max Length
MI ITEM #00034258
MFR #200245225905700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.60/each for your price

Overview

Mfr description
SR45-570L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Maximum Length
    570 mm
  • Nominal Rail Size
    45 mm
  • Rail Screw Size
    M11
  • Hardness
    58 to 64 HRC
  • Load Capacity
    55.3 kN
  • Series
    SR45
  • Weight
    13.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text