Motion
SR55-780L
Linear Guide Standard Ball Profile Rail - Series: SR55, 55 mm Rail, 780 mm Max Length, Standard
MI ITEM #00034260
MFR #SR55-780L
Your Price$535.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: SR55, 55 mm Rail, 780 mm Max Length, Standard
MI ITEM #00034260
MFR #SR55-780L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$535.30/each(List $669.12)

Overview

Mfr description
SR55-780L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Rail Style
    Standard
  • Maximum Length
    780 mm
  • Overall Height
    38 mm
  • Nominal Rail Size
    55 mm
  • Overall Length
    780 mm
  • Overall Width
    48 mm
  • Rail Screw Size
    M14
  • Hardness
    58 to 64 HRC
  • Load Capacity
    89.1 kN
  • Series
    SR55
  • Weight
    19.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought