Motion
200155122009000

THK AMERICA INC
200155122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 68 mm High, 100 mm Wide, 156 mm Long, Load Capacity: 179 kN
Mi Item #00034268
MFR #200155122009000
Price$377.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200155122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SR-W, Standard Block, 68 mm High, 100 mm Wide, 156 mm Long, Load Capacity: 179 kN
Mi Item #00034268
MFR #200155122009000

Mfr description
SR55W1SS(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$377.25/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 20
  • Nominal Rail Size
    48 mm
  • Overall Height
    68 mm
  • Overall Length
    156 mm
  • Overall Width
    100 mm
  • Weight
    3.6 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    136 kN
  • Extended Features
    End Seals, Side Seals, Ball Retainer
  • Included Accessories
    Grease Nipple
  • Load Capacity
    179 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    200155122009000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Prop 65 Statement
    Yes
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-W
  • Static Load Capacity
    179 kN
  • UPC_NO
    200155122009000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)