Motion
WC12DU
14 mm ID, 26 mm OD, 1.45 mm, 0.0570 in Thickness, Steel Material
Mi Item #00034438
MFR #WC12DU
Price$5.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 mm ID, 26 mm OD, 1.45 mm, 0.0570 in Thickness, Steel Material
Mi Item #00034438
MFR #WC12DU

Mfr description
WC12DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.06/each

Specifications

Dimensions

  • Flange Diameter
    26 mm
  • Flange Outside Diameter
    26 mm;1.0240 in
  • Flange Thickness
    1.45 mm;0.0570 in
  • Inside Diameter  
    14 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter  
    26 mm
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Recommended Shaft Size
    0.5510 in, 14 mm
  • Thickness  
    0.0570 in, 1.45 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer Metric Size 14mm ID
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain
  • Group & Class
    Filled PTFE Lined
  • Manufacturer Catalog Number
    WC12DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    No
  • Series
    DU
  • Standards Met
    ISO 9001, QS 9000
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)