Overview
Mfr description
WC16DU METAL-POLYMER - DU
Specifications
- Bearing MaterialSteel
- Inside Diameter
- Outside Diameter
- Bore Diameter0.7087 in, 18 mm
- Thickness
- MaterialMetal-Polymer Composite
- Bushing MaterialMetal-Polymer Composite
- Backing MaterialSteel
- Operating Temperature Range-200 to 280 °C, -328 to 536 °F
- Maximum P Value140.0 N/mm2;20000.0 psi
- SeriesDU
- Finish CoatingTin-Plated
- Standards MetISO-9001, QS-9000
- Type Of BearingThrust Washer
- Overall Thickness1.5000 mm
- Additional DetailsSelf-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
- DescriptionDU Thrust Washer Metric Size 18mm ID
- Manufacturer Catalog NumberWC16DU
- RoHs ComplianceNo
- Max PV Dry (psi x fpm)50000
- Max Pressure140 N/mm2, 20000 psi
- Measurement StandardMetric
- TypeThrust Washer
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data