Motion
WC60DU
62 mm ID, 90 mm OD, Steel Material
Mi Item #00034475
MFR #WC60DU
Price$44.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
62 mm ID, 90 mm OD, Steel Material
Mi Item #00034475
MFR #WC60DU

Mfr description
WC60DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.75/each

Specifications

Dimensions

  • Inside Diameter  
    62 mm
  • Outside Diameter  
    90 mm
  • Overall Thickness
    1.9000 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Thrust Washer Metric Size
  • Finish Coating
    Tin-Plated
  • Material Specification
    PTFE-Lead, Porous Bronze, Steel
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    No
  • Series
    DU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)