Motion
W0401MA-2Y-C3T1

NSK CORP, BEARING DIV
W0401MA-2Y-C3T1

W0401MA-2Y-C3T1
MI ITEM #00034665
MFR #W0401MA-2Y-C3T1
List Price$2,728.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W0401MA-2Y-C3T1

W0401MA-2Y-C3T1
MI ITEM #00034665
MFR #W0401MA-2Y-C3T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,728.78/each for your price

Overview

Mfr description
W0401MA-2Y-C3T1 BALL SCREW

Specifications

  • Overall Height
    135 MM
  • Overall Length
    20 MM
  • Overall Width
    20 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176510519
  • UPC_NO
    029176510519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text