Motion
W0802MA-1PY-C3Z1

NSK CORP, BEARING DIV
W0802MA-1PY-C3Z1

A Series Ball Screw -
MI ITEM #00034675
MFR #W0802MA-1PY-C3Z1
List Price$2,733.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W0802MA-1PY-C3Z1

A Series Ball Screw -
MI ITEM #00034675
MFR #W0802MA-1PY-C3Z1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,733.49/each for your price

Overview

Mfr description
W0802MA-1PY-C3Z1 BALL SCREW

Specifications

  • Product Types
    A Series Ball Screw
  • Overall Height
    248 MM
  • Overall Length
    27 MM
  • Overall Width
    27 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510755
  • UPC_NO
    029176510755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text