Motion
W0802MA-3PY-C3Z1.5

NSK CORP, BEARING DIV
W0802MA-3PY-C3Z1.5

W0802MA-3PY-C3Z1.5
MI ITEM #00034683
MFR #W0802MA-3PY-C3Z1.5
List Price$3,515.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W0802MA-3PY-C3Z1.5

W0802MA-3PY-C3Z1.5
MI ITEM #00034683
MFR #W0802MA-3PY-C3Z1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,515.80/each for your price

Overview

Mfr description
W0802MA-3PY-C3Z1.5 BALL SCREW

Specifications

  • Overall Height
    248 MM
  • Overall Length
    28 MM
  • Overall Width
    28 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510779
  • UPC_NO
    029176510779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text