Motion
W0802MA-6Y-C3T2

NSK CORP, BEARING DIV
W0802MA-6Y-C3T2

W0802MA-6Y-C3T2
MI ITEM #00034695
MFR #W0802MA-6Y-C3T2
List Price$2,921.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W0802MA-6Y-C3T2

W0802MA-6Y-C3T2
MI ITEM #00034695
MFR #W0802MA-6Y-C3T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,921.24/each for your price

Overview

Mfr description
W0802MA-6Y-C3T2 BALL SCREW

Specifications

  • Overall Height
    248 MM
  • Overall Length
    29 MM
  • Overall Width
    29 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510809
  • UPC_NO
    029176510809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought