Motion
W1001MA-3PY-C3Z2

NSK CORP, BEARING DIV
W1001MA-3PY-C3Z2

W1001MA-3PY-C3Z2
MI ITEM #00034697
MFR #W1001MA-3PY-C3Z2
Price$2,625.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1001MA-3PY-C3Z2

W1001MA-3PY-C3Z2
MI ITEM #00034697
MFR #W1001MA-3PY-C3Z2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,625.68/each

Specifications

Dimensions

  • Overall Height
    208 MM
  • Overall Length
    35 MM
  • Overall Width
    35 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510878
  • Measurement Standard
    Metric
  • UPC_NO
    029176510878

Overview

Mfr description
W1001MA-3PY-C3Z2 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought