Motion
W1002MA-3PY-C3Z2

NSK CORP, BEARING DIV
W1002MA-3PY-C3Z2

W1002MA-3PY-C3Z2
Mi Item #00034699
MFR #W1002MA-3PY-C3Z2
Price$2,728.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1002MA-3PY-C3Z2

W1002MA-3PY-C3Z2
Mi Item #00034699
MFR #W1002MA-3PY-C3Z2

Mfr description
W1002MA-3PY-C3Z2 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,728.78/each

Specifications

Dimensions

  • Overall Height
    308 MM
  • Overall Length
    35 MM
  • Overall Width
    35 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510991
  • Measurement Standard
    Metric
  • UPC_NO
    029176510991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)