Motion
W1002MA-7PY-C3Z2.5

NSK CORP, BEARING DIV
W1002MA-7PY-C3Z2.5

MA Series Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #00034707
MFR #W1002MA-7PY-C3Z2.5
Price$2,866.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1002MA-7PY-C3Z2.5

MA Series Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #00034707
MFR #W1002MA-7PY-C3Z2.5

Mfr description
W1002MA-7PY-C3Z2.5 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,866.25/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    308 MM
  • Overall Length
    36 MM
  • Overall Width
    36 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511035
  • Measurement Standard
    Metric
  • Product Types
    MA Series Ball Screw
  • UPC_NO
    029176511035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)