Motion
W1601MA-3PY-C3Z2

NSK CORP, BEARING DIV
W1601MA-3PY-C3Z2

MA Series Ball Screw - 16 mm Nominal Screw Diameter
MI ITEM #00034733
MFR #W1601MA-3PY-C3Z2
List Price$2,333.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1601MA-3PY-C3Z2

MA Series Ball Screw - 16 mm Nominal Screw Diameter
MI ITEM #00034733
MFR #W1601MA-3PY-C3Z2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,333.56/each for your price

Overview

Mfr description
W1601MA-3PY-C3Z2 BALL SCREW

Specifications

  • Product Types
    MA Series Ball Screw
  • Nominal Screw Diameter
    16 mm
  • Overall Height
    271 MM
  • Overall Length
    44 MM
  • Overall Width
    44 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512407
  • UPC_NO
    029176512407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text