Motion
W1602MA-3PY-C3Z2

NSK CORP, BEARING DIV
W1602MA-3PY-C3Z2

MA Series Ball Screw - 16 mm Nominal Screw Diameter
Mi Item #00034735
MFR #W1602MA-3PY-C3Z2
Price$2,416.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1602MA-3PY-C3Z2

MA Series Ball Screw - 16 mm Nominal Screw Diameter
Mi Item #00034735
MFR #W1602MA-3PY-C3Z2

Mfr description
W1602MA-3PY-C3Z2 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,416.04/each

Specifications

Dimensions

  • Nominal Screw Diameter
    16 mm
  • Overall Height
    371 MM
  • Overall Length
    44 MM
  • Overall Width
    44 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512537
  • Measurement Standard
    Metric
  • Product Types
    MA Series Ball Screw
  • UPC_NO
    029176512537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)