Motion
W1603MA-1PY-C3Z2

NSK CORP, BEARING DIV
W1603MA-1PY-C3Z2

Ball Screw - 16 mm Nominal Screw Diameter, 471 mm Length
Mi Item #00034736
MFR #W1603MA-1PY-C3Z2
Price$2,179.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1603MA-1PY-C3Z2

Ball Screw - 16 mm Nominal Screw Diameter, 471 mm Length
Mi Item #00034736
MFR #W1603MA-1PY-C3Z2

Mfr description
W1603MA-1PY-C3Z2 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,179.43/each

Specifications

Dimensions

  • Lead
    2 mm
  • Length
    471 mm
  • Nominal Screw Diameter
    16 mm
  • Overall Length
    471 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512667
  • Measurement Standard
    Metric
  • UPC_NO
    029176512667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)