Motion
W1602MA-5PY-C3Z2.5

NSK CORP, BEARING DIV
W1602MA-5PY-C3Z2.5

MA Series Ball Screw - 16 mm Nominal Screw Diameter
MI ITEM #00034744
MFR #W1602MA-5PY-C3Z2.5
Price$2,804.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1602MA-5PY-C3Z2.5

MA Series Ball Screw - 16 mm Nominal Screw Diameter
MI ITEM #00034744
MFR #W1602MA-5PY-C3Z2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,804.39/each

Specifications

Dimensions

  • Nominal Screw Diameter
    16 mm
  • Overall Height
    321 MM
  • Overall Length
    44 MM
  • Overall Width
    44 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512551
  • Measurement Standard
    Metric
  • Product Types
    MA Series Ball Screw
  • UPC_NO
    029176512551

Overview

Mfr description
W1602MA-5PY-C3Z2.5 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought