Motion
W1601MA-6Y-C3T2.5

NSK CORP, BEARING DIV
W1601MA-6Y-C3T2.5

W1601MA-6Y-C3T2.5
Mi Item #00034747
MFR #W1601MA-6Y-C3T2.5
Price$2,426.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1601MA-6Y-C3T2.5

W1601MA-6Y-C3T2.5
Mi Item #00034747
MFR #W1601MA-6Y-C3T2.5

Mfr description
W1601MA-6Y-C3T2.5 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,426.35/each

Specifications

Dimensions

  • Overall Height
    221 MM
  • Overall Length
    44 MM
  • Overall Width
    44 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512438
  • Measurement Standard
    Metric
  • UPC_NO
    029176512438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)