Motion
W0802MS-3Y-C3T2

NSK CORP, BEARING DIV
W0802MS-3Y-C3T2

W0802MS-3Y-C3T2
MI ITEM #00034759
MFR #W0802MS-3Y-C3T2
List Price$2,687.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W0802MS-3Y-C3T2

W0802MS-3Y-C3T2
MI ITEM #00034759
MFR #W0802MS-3Y-C3T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,687.54/each for your price

Overview

Mfr description
W0802MS-3Y-C3T2 BALL SCREW

Specifications

  • Overall Height
    275 MM
  • Overall Length
    29 MM
  • Overall Width
    29 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176507175
  • UPC_NO
    029176507175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought