Motion
W1001FA-1P-C3Z4

NSK CORP, BEARING DIV
W1001FA-1P-C3Z4

A Sery Ball Screw - 10 mm Nominal Screw Diameter, Right Hand, 100 mm Length
Mi Item #00034772
MFR #W1001FA-1P-C3Z4
Price$2,708.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1001FA-1P-C3Z4

A Sery Ball Screw - 10 mm Nominal Screw Diameter, Right Hand, 100 mm Length
Mi Item #00034772
MFR #W1001FA-1P-C3Z4

Mfr description
W1001FA-1P-C3Z4 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,708.16/each

Specifications

Dimensions

  • Lead
    4 mm
  • Length
    100 mm
  • Nominal Screw Diameter
    10 mm
  • Overall Height
    180 MM
  • Overall Length
    100 mm
  • Overall Width
    42 MM
  • Root Diameter Minimum
    8.2 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510816
  • Measurement Standard
    Metric
  • Product Types
    A Series Ball Screw
  • Thread Direction
    Right Hand
  • UPC_NO
    029176510816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)