Motion
W1001FA-3P-C3Z4

NSK CORP, BEARING DIV
W1001FA-3P-C3Z4

FA Series Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #00034773
MFR #W1001FA-3P-C3Z4
Price$2,708.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1001FA-3P-C3Z4

FA Series Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #00034773
MFR #W1001FA-3P-C3Z4

Mfr description
W1001FA-3P-C3Z4 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,708.16/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    230 MM
  • Overall Length
    42 MM
  • Overall Width
    42 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510830
  • Measurement Standard
    Metric
  • Product Types
    FA Series Ball Screw
  • UPC_NO
    029176510830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)