Motion
W1002FA-1P-C3Z4

NSK CORP, BEARING DIV
W1002FA-1P-C3Z4

FA Series Ball Screw - 10 mm Nominal Screw Diameter
MI ITEM #00034774
MFR #W1002FA-1P-C3Z4
Price$2,752.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1002FA-1P-C3Z4

FA Series Ball Screw - 10 mm Nominal Screw Diameter
MI ITEM #00034774
MFR #W1002FA-1P-C3Z4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,752.84/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    280 MM
  • Overall Length
    42 MM
  • Overall Width
    42 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510939
  • Measurement Standard
    Metric
  • Product Types
    FA Series Ball Screw
  • UPC_NO
    029176510939

Overview

Mfr description
W1002FA-1P-C3Z4 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought