Motion
W1001FA-2-C3T4

NSK CORP, BEARING DIV
W1001FA-2-C3T4

W1001FA-2-C3T4
MI ITEM #00034778
MFR #W1001FA-2-C3T4
List Price$1,890.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1001FA-2-C3T4

W1001FA-2-C3T4
MI ITEM #00034778
MFR #W1001FA-2-C3T4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,890.21/each for your price

Overview

Mfr description
W1001FA-2-C3T4 BALL SCREW

Specifications

  • Overall Height
    180 MM
  • Overall Length
    42 MM
  • Overall Width
    42 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176510823
  • UPC_NO
    029176510823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought