Motion
W1201FA-1P-C3Z5

NSK CORP, BEARING DIV
W1201FA-1P-C3Z5

W1201FA-1P-C3Z5
MI ITEM #00034784
MFR #W1201FA-1P-C3Z5
Price$2,670.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1201FA-1P-C3Z5

W1201FA-1P-C3Z5
MI ITEM #00034784
MFR #W1201FA-1P-C3Z5

Mfr description
W1201FA-1P-C3Z5 BALL SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,670.36/each

Specifications

Dimensions

  • Overall Height
    180 MM
  • Overall Length
    45 MM
  • Overall Width
    45 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511097
  • Measurement Standard
    Metric
  • UPC_NO
    029176511097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)