Motion
W1202FA-5P-C5Z10

NSK CORP, BEARING DIV
W1202FA-5P-C5Z10

FA Series Ball Screw - 12 mm Nominal Screw Diameter
MI ITEM #00034799
MFR #W1202FA-5P-C5Z10
List Price$2,787.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1202FA-5P-C5Z10

FA Series Ball Screw - 12 mm Nominal Screw Diameter
MI ITEM #00034799
MFR #W1202FA-5P-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,787.21/each for your price

Overview

Mfr description
W1202FA-5P-C5Z10 BALL SCREW

Specifications

  • Product Types
    FA Series Ball Screw
  • Nominal Screw Diameter
    12 mm
  • Overall Height
    280 MM
  • Overall Length
    45 MM
  • Overall Width
    45 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511264
  • UPC_NO
    029176511264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text