Motion
W1201FA-6-C5T10

NSK CORP, BEARING DIV
W1201FA-6-C5T10

W1201FA-6-C5T10
MI ITEM #00034803
MFR #W1201FA-6-C5T10
List Price$2,398.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1201FA-6-C5T10

W1201FA-6-C5T10
MI ITEM #00034803
MFR #W1201FA-6-C5T10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,398.85/each for your price

Overview

Mfr description
W1201FA-6-C5T10 BALL SCREW

Specifications

  • Overall Height
    45 MM
  • Overall Length
    230 MM
  • Overall Width
    45 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176573118
  • UPC_NO
    029176573118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought