Motion
W1401FA-1P-C3Z5

NSK CORP, BEARING DIV
W1401FA-1P-C3Z5

W1401FA-1P-C3Z5
MI ITEM #00034808
MFR #W1401FA-1P-C3Z5
List Price$2,148.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1401FA-1P-C3Z5

W1401FA-1P-C3Z5
MI ITEM #00034808
MFR #W1401FA-1P-C3Z5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,148.38/each for your price

Overview

Mfr description
W1401FA-1P-C3Z5 BALL SCREW

Specifications

  • Overall Height
    271 MM
  • Overall Length
    57 MM
  • Overall Width
    57 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511493
  • UPC_NO
    029176511493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text