Motion
W1402FA-1P-C3Z5

NSK CORP, BEARING DIV
W1402FA-1P-C3Z5

FA Series Ball Screw - 14 mm Nominal Screw Diameter
MI ITEM #00034809
MFR #W1402FA-1P-C3Z5
List Price$2,323.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1402FA-1P-C3Z5

FA Series Ball Screw - 14 mm Nominal Screw Diameter
MI ITEM #00034809
MFR #W1402FA-1P-C3Z5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,323.25/each for your price

Overview

Mfr description
W1402FA-1P-C3Z5 BALL SCREW

Specifications

  • Product Types
    FA Series Ball Screw
  • Nominal Screw Diameter
    14 mm
  • Overall Height
    321 MM
  • Overall Length
    57 MM
  • Overall Width
    57 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176252181
  • UPC_NO
    029176252181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text