Motion
W1403FA-1P-C3Z5

NSK CORP, BEARING DIV
W1403FA-1P-C3Z5

Fa Sery Ball Screw - 14 mm Nominal Screw Diameter, Right Hand, 300 mm Length
Mi Item #00034810
MFR #W1403FA-1P-C3Z5
Price$1,916.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1403FA-1P-C3Z5

Fa Sery Ball Screw - 14 mm Nominal Screw Diameter, Right Hand, 300 mm Length
Mi Item #00034810
MFR #W1403FA-1P-C3Z5

Mfr description
W1403FA-1P-C3Z5 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.33/each

Specifications

Dimensions

  • Lead
    5 mm
  • Length
    300 mm
  • Nominal Screw Diameter
    14 mm
  • Overall Height
    421 MM
  • Overall Length
    300 mm
  • Overall Width
    57 MM
  • Root Diameter Minimum
    11.2 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511585
  • Measurement Standard
    Metric
  • Product Types
    FA Series Ball Screw
  • Thread Direction
    Right Hand
  • UPC_NO
    029176511585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)