Motion
W1402FA-6-C5T8

NSK CORP, BEARING DIV
W1402FA-6-C5T8

W1402FA-6-C5T8
Mi Item #00034834
MFR #W1402FA-6-C5T8
Price$2,276.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1402FA-6-C5T8

W1402FA-6-C5T8
Mi Item #00034834
MFR #W1402FA-6-C5T8

Mfr description
W1402FA-6-C5T8 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,276.02/each

Specifications

Dimensions

  • Overall Height
    371 MM
  • Overall Length
    50 MM
  • Overall Width
    50 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511578
  • Measurement Standard
    Metric
  • UPC_NO
    029176511578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)