Motion
W1404FA-4-C5T8

NSK CORP, BEARING DIV
W1404FA-4-C5T8

FA Series Ball Screw - 14 mm Nominal Screw Diameter
MI ITEM #00034837
MFR #W1404FA-4-C5T8
Price$2,371.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1404FA-4-C5T8

FA Series Ball Screw - 14 mm Nominal Screw Diameter
MI ITEM #00034837
MFR #W1404FA-4-C5T8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,371.28/each

Specifications

Dimensions

  • Nominal Screw Diameter
    14 mm
  • Overall Height
    521 MM
  • Overall Length
    50 MM
  • Overall Width
    50 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511677
  • Measurement Standard
    Metric
  • Product Types
    FA Series Ball Screw
  • UPC_NO
    029176511677

Overview

Mfr description
W1404FA-4-C5T8 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought