Motion
W1508FA-1P-C5Z10

NSK CORP, BEARING DIV
W1508FA-1P-C5Z10

Ball Screw - 15 mm Nominal Screw Diameter, Right Hand, 800 mm Length
MI ITEM #00034856
MFR #W1508FA-1P-C5Z10
Your Price$2,757.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1508FA-1P-C5Z10

Ball Screw - 15 mm Nominal Screw Diameter, Right Hand, 800 mm Length
MI ITEM #00034856
MFR #W1508FA-1P-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,757.65/each(List $3,447.06)

Overview

Mfr description
W1508FA-1P-C5Z10 BALL SCREW

Specifications

  • Length
    800 mm
  • Nominal Screw Diameter
    15 mm
  • Thread Direction
    Right Hand
  • Overall Height
    971 MM
  • Overall Length
    800 mm
  • Overall Width
    50 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Lead
    10 mm
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176512278
  • UPC_NO
    029176512278
  • Root Diameter Minimum
    12.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text