Motion
W1501FA-3PG-C5Z20

NSK CORP, BEARING DIV
W1501FA-3PG-C5Z20

W1501FA-3PG-C5Z20
MI ITEM #00034872
MFR #W1501FA-3PG-C5Z20
List Price$2,255.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1501FA-3PG-C5Z20

W1501FA-3PG-C5Z20
MI ITEM #00034872
MFR #W1501FA-3PG-C5Z20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,255.68/each for your price

Overview

Mfr description
W1501FA-3PG-C5Z20 BALL SCREW

Specifications

  • Overall Height
    271 MM
  • Overall Length
    55 MM
  • Overall Width
    55 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176511844
  • UPC_NO
    029176511844

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text