Motion
W1604FA-3P-C5Z16

NSK CORP, BEARING DIV
W1604FA-3P-C5Z16

Ball Screw - 16 mm Nominal Screw Diameter, Right Hand, 400 mm Length
MI ITEM #00034905
MFR #W1604FA-3P-C5Z16
List Price$2,649.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1604FA-3P-C5Z16

Ball Screw - 16 mm Nominal Screw Diameter, Right Hand, 400 mm Length
MI ITEM #00034905
MFR #W1604FA-3P-C5Z16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,649.74/each for your price

Overview

Mfr description
W1604FA-3P-C5Z16 BALL SCREW

Specifications

  • Length
    400 mm
  • Nominal Screw Diameter
    16 mm
  • Thread Direction
    Right Hand
  • Overall Height
    521 MM
  • Overall Length
    400 mm
  • Overall Width
    50 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Lead
    16 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176253768
  • UPC_NO
    029176253768
  • Root Diameter Minimum
    13.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought