Motion
W1603FA-6-C5T16

NSK CORP, BEARING DIV
W1603FA-6-C5T16

W1603FA-6-C5T16
MI ITEM #00034918
MFR #W1603FA-6-C5T16
List Price$2,589.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1603FA-6-C5T16

W1603FA-6-C5T16
MI ITEM #00034918
MFR #W1603FA-6-C5T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,589.22/each for your price

Overview

Mfr description
W1603FA-6-C5T16 BALL SCREW

Specifications

  • Overall Height
    471 MM
  • Overall Length
    50 MM
  • Overall Width
    50 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512636
  • UPC_NO
    029176512636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought